Swivel Plate Caster w/2-Position Directional Lock, 3 in.

VALUE BRAND| Zoro #: G1006844| Mfr #: CH03TPP125DLTP01G

$55.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1006844 Mfr #: CH03TPP125DLTP01G
Non-Marking: YesCaster Temp. Range Available: Yes
Number of Wheels: 1Caster Temp. Range: -30 Degrees to 180 Degrees F
Caster Plate Hole Pattern: CCaster Wheel Shape: Crown
Country of Origin (subject to change): China

Product Description

Plate Caster, Light-Duty, No, Wheel Dia. 3 In., Load Rating 190 lb., Wheel Width 1-1/4 In., Overall Height 4-7/16 In., No, Caster Swivel Lock Type Directional Lock, Swivel Caster with Directional Lock, Swivel, Caster Wheel/Tread Material Thermoplastic Rubber, 1-3/4 In. x 2-13/16 In., Outside Bolt Hole Spacing 1-3/4 In. x 3-1/16 In., Caster Wheel Bearings Ball, Wheel Color Gray, Caster Core Material Polyolefin, Caster Plate Hole Pattern C, Plate Size 2-1/2 In. x 3-5/8 In., Double Ball
Save 15%. Sign up for Z-mail.