KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster w/2-Position Directional Lock, 4 in.

VALUE BRAND| Zoro #: G0452207| Mfr #: SS04AMP125DLTP01G

$56.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: Directional Lock
Outside Bolt Hole Spacing: 1-3/4" x 3-1/16"
Caster Load Rating Range: Light-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0452207 Mfr #: SS04AMP125DLTP01G
Caster Swivel Lock Type: Directional LockOutside Bolt Hole Spacing: 1-3/4" x 3-1/16"
Caster Load Rating Range: Light-DutyNon-Marking: Yes
Durometer: 85 Shore ACaster Wheel Bearings: Ball
Plate Size: 2-1/2" x 3-5/8"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 5/16"Plate Thickness: 1/8"
Item: Plate CasterFeatures: Antimicrobial Tread
Application: Food Service, Case Carts, Utility Carts, Medical Equipment, Institutional Equipment, Laboratory Equipment, Animal Cages, Pharmecutical EquipmentWheel Color: Green
Caster Wheel/Tread Material: Thermoplastic RubberCaster Brake Included: No
Wheel Width: 1-1/4"Inside Bolt Hole Spacing: 1-3/4" x 2-13/16"
Load Rating: 190 lb.Frame Material: Stainless Steel
Includes: Thread guardsCaster Raceway: Double Ball
Caster Temp. Range Available: YesCaster Core Material: Polyolefin
Number of Wheels: 1Core Color: Gray
Extended Lead: NoCaster Product Group: Swivel Caster with Directional Lock
Thread Guards: YesOverall Height: 5-7/16"
Wheel Dia.: 4"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: CCaster Temp. Range: -30 Degrees to 210 Degrees F
Frame Finish: Stainless SteelCountry of Origin (subject to change): China

Description

Plate Caster, Light-Duty, No, Wheel Dia. 4 In., Load Rating 190 lb., Wheel Width 1-1/4 In., Overall Height 5-7/16 In., No, Caster Swivel Lock Type Directional Lock, Swivel Caster with Directional Lock, Swivel, Caster Wheel/Tread Material Thermoplastic Rubber, 1-3/4 In. x 2-13/16 In., Outside Bolt Hole Spacing 1-3/4 In. x 3-1/16 In., Caster Wheel Bearings Ball, Wheel Color Green, Caster Core Material Polyolefin, Caster Plate Hole Pattern C, Plate Size 2-1/2 In. x 3-5/8 In., Double Ball

Reviews