KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster w/2-Position Directional Lock, 5 in.

VALUE BRAND| Zoro #: G0513116| Mfr #: CH05TPP125DLTP01G

$31.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: Directional Lock
Outside Bolt Hole Spacing: 1-3/4" x 3-1/16"
Caster Load Rating Range: Light-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0513116 Mfr #: CH05TPP125DLTP01G
Caster Swivel Lock Type: Directional LockOutside Bolt Hole Spacing: 1-3/4" x 3-1/16"
Caster Load Rating Range: Light-DutyNon-Marking: Yes
Durometer: 85 Shore ACaster Wheel Bearings: Ball
Plate Size: 2-1/2" x 3-5/8"Caster Wheel Shape: Crown
Mounting Bolt Dia.: 5/16"Plate Thickness: 1/8"
Item: Plate CasterApplication: Food Service, Case Carts, Utility Carts, Hospital Equipment, Institutional Equipment, Store Fixtures, Medical Equipment
Wheel Color: GrayCaster Wheel/Tread Material: Thermoplastic Rubber
Caster Brake Included: NoWheel Width: 1-1/4"
Inside Bolt Hole Spacing: 1-3/4" x 2-13/16"Load Rating: 260 lb.
Frame Material: SteelIncludes: Thread guards
Caster Raceway: Double BallCaster Temp. Range Available: Yes
Caster Core Material: PolyolefinNumber of Wheels: 1
Core Color: GrayExtended Lead: No
Caster Product Group: Swivel Caster with Directional LockThread Guards: Yes
Overall Height: 6-7/16"Wheel Dia.: 5"
Caster Sub-Type: SwivelCaster Plate Hole Pattern: C
Caster Temp. Range: -30 Degrees to 180 Degrees FFrame Finish: Chrome Plated
Country of Origin (subject to change): China

Description

Plate Caster, Light-Duty, No, Wheel Dia. 5 In., Load Rating 260 lb., Wheel Width 1-1/4 In., Overall Height 6-7/16 In., No, Caster Swivel Lock Type Directional Lock, Swivel Caster with Directional Lock, Swivel, Caster Wheel/Tread Material Thermoplastic Rubber, 1-3/4 In. x 2-13/16 In., Outside Bolt Hole Spacing 1-3/4 In. x 3-1/16 In., Caster Wheel Bearings Ball, Wheel Color Gray, Caster Core Material Polyolefin, Caster Plate Hole Pattern C, Plate Size 2-1/2 In. x 3-5/8 In., Double Ball

Reviews