Swivel Plate Caster w/2-Position Directional Lock, 325 lb

VALUE BRAND| Zoro #: G2164863| Mfr #: P17S-RP050K-12-DL-001

$42.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2164863 Mfr #: P17S-RP050K-12-DL-001
Non-Marking: YesCaster Temp. Range Available: Yes
Number of Wheels: 1Caster Wheel Shape: Standard
Standards: ICWMCaster Temp. Range: -30 Degrees to 180 Degrees F
Country of Origin (subject to change): China

Product Description

Plate Caster, Light-Medium Duty, No, Wheel Dia. 5 In., Load Rating 300 lb., Wheel Width 1-1/4 In., Overall Height 6-7/8 In., No, Caster Swivel Lock Type Directional Lock, Swivel Caster with Directional Lock, Swivel, Caster Wheel/Tread Material Thermoplastic Rubber, 1-3/4 In. x 2-13/16 In., Outside Bolt Hole Spacing 1-3/4 In. x 3-1/16 In., Caster Wheel Bearings Ball, Wheel Color Gray, Caster Core Material Polyolefin, Caster Plate Hole Pattern C, Plate Size 2-1/2 In. x 3-5/8 In.

Product Reviews