Swivel Plate Caster w/2-Position Directional Lock, 220 lb

VALUE BRAND| Zoro #: G1927387| Mfr #: SS05AMP125DLTP01G

$82.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1927387 Mfr #: SS05AMP125DLTP01G
Non-Marking: YesNumber of Wheels: 1
Caster Temp. Range Available: YesCaster Temp. Range: -30 Degrees to 210 Degrees F
Caster Wheel Shape: StandardCountry of Origin (subject to change): China

Product Description

Plate Caster, Light-Duty, No, Wheel Dia. 5 In., Load Rating 220 lb., Wheel Width 1-1/4 In., Overall Height 6-7/16 In., No, Caster Swivel Lock Type Directional Lock, Swivel Caster with Directional Lock, Swivel, Caster Wheel/Tread Material Thermoplastic Rubber, 1-3/4 In. x 2-13/16 In., Outside Bolt Hole Spacing 1-3/4 In. x 3-1/16 In., Caster Wheel Bearings Ball, Wheel Color Green, Caster Core Material Polyolefin, Caster Plate Hole Pattern C, Plate Size 2-1/2 In. x 3-5/8 In., Double Ball

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.