JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Swivel Plate Castr, Phnolic, 6 in, 1200 lb

VALUE BRAND| Zoro #: G2144283| Mfr #: 1NVF9

$45.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2144283 Mfr #: 1NVF9
Caster Wheel/Tread Material: PhenolicFrame Material: Steel
Durometer: 90 Shore DCaster Raceway: Double Ball
Plate Thickness: 15/64"Core Color: Black
Caster Wheel Bearings: RollerNumber of Wheels: 1
Caster Core Material: PhenolicWheel Width: 2"
Thread Guards: NoMounting Bolt Dia.: 3/8"
Caster Temp. Range Available: NoWheel Color: Black
Item: Plate CasterCaster Sub-Type: Swivel
Caster Wheel Shape: StandardCaster Load Rating Range: Medium-Duty
Caster Product Group: Swivel Caster with Total LockCaster Swivel Lock Type: Total Lock
Caster Brake Included: YesOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Inside Bolt Hole Spacing: 3" x 3"Wheel Dia.: 6"
Plate Size: 4" x 4-1/2"Frame Finish: Zinc Chromate
Overall Height: 7-1/2"Caster Plate Hole Pattern: B
Load Rating: 1200 lb.Caster Brake Type: Total Lock
Country of Origin (subject to change): China

Product Description

Plate Caster, Medium-Duty, Wheel Dia. 6 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 7-1/2 In., Yes, Caster Swivel Lock Type Total Lock, Swivel Caster with Total Lock, Swivel, Caster Wheel/Tread Material Phenolic, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Phenolic, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball, Caster Brake Type Total Lock, Durometer 90 Shore D

Product Reviews

Save 15%. Sign up for Z-mail.