20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Swivel Plate Castr, Poly, 5 in., 650 lb, Rlr

VALUE BRAND| Zoro #: G1741625| Mfr #: 4HXJ8

$44.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1741625 Mfr #: 4HXJ8
Plate Thickness: 13/64"Thread Guards: Yes
Wheel Width: 2"Caster Raceway: Double Ball
Caster Temp. Range Available: NoNumber of Wheels: 1
Caster Wheel Bearings: RollerFrame Material: Steel
Caster Sub-Type: SwivelCaster Wheel Shape: Standard
Frame Finish: Zinc PlatedItem: Plate Caster
Caster Load Rating Range: Light-Medium DutyCaster Product Group: Swivel Caster with 4-Position Directional Lock
Wheel Color: RedDurometer: 95 Shore A
Overall Height: 6-1/2"Load Rating: 650 lb.
Core Color: GrayCaster Plate Hole Pattern: C
Outside Bolt Hole Spacing: 1-3/4" x 3"Caster Core Material: Polyolefin
Inside Bolt Hole Spacing: 1-3/4" x 2-7/8"Caster Wheel/Tread Material: Polyurethane
Mounting Bolt Dia.: 5/16"Caster Swivel Lock Type: 4-Position Directional Lock
Wheel Dia.: 5"Caster Brake Included: No
Plate Size: 2-1/2" x 3-5/8"Country of Origin (subject to change): China

Product Description

Swivel Plate Caster w/4-Postn Drctnl Lok, Load Rating 650 lb., Wheel Dia. 5 In., Wheel Width 2 In., Overall Height 6-1/2 In., Wheel Material Polyurethane, Inside Bolt Hole Spacing 1-3/4 x 2-7/8 In., Outside Bolt Hole Spacing 1-3/4 x 3 In., Plate Type C, Wheel Color Red, Core Material Polyolefin, Raceway Double Ball, Wheel Bearings Roller, Plate Size 2-1/2 x 3-5/8 In., Durometer 95 Shore A, Core Color Gray, Mounting Bolt Dia. 5/16 In., Frame Material Steel, Plate Thickness 0.1875 In.
Save 15%. Sign up for Z-mail.