Swivel Plate Castr, Polyolfin, 3 in, 125 lb

VALUE BRAND| Zoro #: G2187954| Mfr #: 1UHR7

$8.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Plate Size: 2-3/4" x 3-3/4"
Caster Temp. Range Available: No
Caster Brake Included: Yes
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2187954 Mfr #: 1UHR7
Plate Size: 2-3/4" x 3-3/4"Caster Temp. Range Available: No
Caster Brake Included: YesWheel Width: 1"
Caster Core Material: PolyolefinCaster Load Rating Range: Light-Duty
Wheel Dia.: 3"Caster Brake Type: Side Strap
Frame Finish: Zinc PlatedMounting Bolt Dia.: 5/16"
Number of Wheels: 1Caster Swivel Lock Type: No Lock Included
Thread Guards: NoCaster Raceway: Double Ball
Caster Product Group: Swivel Caster with BrakeCaster Wheel Shape: Standard
Caster Sub-Type: SwivelCaster Wheel Bearings: Plain
Item: Plate CasterLoad Rating: 125 lb.
Frame Material: SteelDurometer: 65 Shore D
Wheel Color: BlackOutside Bolt Hole Spacing: 1-3/4" x 3"
Plate Thickness: 3/32"Inside Bolt Hole Spacing: 1-3/4" x 3"
Caster Plate Hole Pattern: DFeatures: Corrosion Resistant
Core Color: BlackOverall Height: 3-3/4"
Caster Wheel/Tread Material: PolyolefinCountry of Origin (subject to change): China

Product Description

Plate Caster, Light-Duty, Wheel Dia. 3 In., Load Rating 125 lb., Wheel Width 1 In., Overall Height 3-3/4 In., Yes, Caster Swivel Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Caster Wheel/Tread Material Polyolefin, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Plain, Wheel Color Black, Caster Core Material Polyolefin, Caster Plate Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In., Double Ball, Caster Brake Type Side Strap

Product Reviews