Swivel Plate Castr, Polyolfin, 3 in, 210 lb

VALUE BRAND| Zoro #: G1936295| Mfr #: 1UKT2

$6.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1936295 Mfr #: 1UKT2
Caster Raceway: Double BallCaster Temp. Range Available: No
Frame Material: SteelThread Guards: No
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Frame Finish: Zinc PlatedItem: Plate Caster
Caster Wheel Shape: StandardCaster Sub-Type: Swivel
Load Rating: 210 lb.Outside Bolt Hole Spacing: 2-3/8" x 3-3/8"
Core Color: BlackInside Bolt Hole Spacing: 1-3/4" x 3"
Mounting Bolt Dia.: 5/16"Plate Thickness: 1/8"
Wheel Dia.: 3"Caster Wheel Bearings: Plain
Plate Size: 3-1/8" x 4-1/8"Caster Core Material: Polyolefin
Wheel Width: 1-1/4"Caster Wheel/Tread Material: Polyolefin
Durometer: 65 Shore DStandards: NSF Listed
Caster Brake Included: NoWheel Color: Black
Caster Plate Hole Pattern: ACaster Product Group: Swivel Caster
Overall Height: 3-3/4"Caster Load Rating Range: Light-Duty
Country of Origin (subject to change): China

Product Description

Plate Caster, Light-Duty, Wheel Dia. 3 In., Load Rating 210 lb., Wheel Width 1-1/4 In., Overall Height 3-3/4 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Polyolefin, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 2-3/8 In. x 3-3/8 In., Caster Wheel Bearings Plain, Wheel Color Black, Caster Core Material Polyolefin, Caster Plate Hole Pattern A, Plate Size 3-1/8 In. x 4-1/8 In., Double Ball, Durometer 65 Shore D, Core Color Black

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.