Swivel Plate Castr, Polyolfin, 4 in, 600 lb

VALUE BRAND| Zoro #: G0377097| Mfr #: 4HXL2

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0377097 Mfr #: 4HXL2
Caster Raceway: Double BallCaster Temp. Range Available: No
Frame Finish: Zinc PlatedCaster Load Rating Range: Light-Medium Duty
Wheel Width: 2"Thread Guards: Yes
Number of Wheels: 1Plate Thickness: 13/64"
Frame Material: SteelCaster Wheel Bearings: Roller
Item: Plate CasterCaster Wheel Shape: Standard
Caster Sub-Type: SwivelCaster Product Group: Swivel Caster with Directional Lock
Wheel Color: BlackCaster Swivel Lock Type: Directional Lock
Load Rating: 600 lb.Caster Brake Included: No
Core Color: BlackOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Inside Bolt Hole Spacing: 3" x 3"Mounting Bolt Dia.: 3/8"
Wheel Dia.: 4"Caster Plate Hole Pattern: B
Plate Size: 4" x 4-1/2"Caster Brake Type: Total Lock
Durometer: 65 Shore DCaster Core Material: Polyolefin
Caster Wheel/Tread Material: PolyolefinOverall Height: 5-5/8"
Country of Origin (subject to change): China

Product Description

Swivel Plate Caster w/4-Postn Drctnl Lok, Load Rating 600 lb., Wheel Dia. 4 In., Wheel Width 2 In., Overall Height 5-5/8 In., Wheel Material Polyolefin, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Black, Core Material Polyolefin, Raceway Double Ball, Wheel Bearings Roller, Plate Size 4 x 4-1/2 In., Durometer 65 Shore D, Core Color Black, Mounting Bolt Dia. 3/8 In., Frame Material Steel, Plate Thickness 0.1875 In.

Product Reviews

Save 15%. Sign up for Z-mail.