LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Swivel Plate Castr, Polyolfin, 5 in, 145 lb

VALUE BRAND| Zoro #: G0344312| Mfr #: 1UHR9

$10.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0344312 Mfr #: 1UHR9
Caster Core Material: PolyolefinCore Color: Black
Number of Wheels: 1Frame Finish: Zinc Plated
Caster Raceway: Double BallWheel Color: Black
Caster Wheel Shape: StandardDurometer: 65 Shore D
Item: Plate CasterCaster Plate Hole Pattern: D
Caster Sub-Type: SwivelCaster Temp. Range Available: No
Thread Guards: NoCaster Swivel Lock Type: No Lock Included
Caster Wheel/Tread Material: PolyolefinFrame Material: Steel
Caster Product Group: Swivel Caster with BrakeFeatures: Corrosion Resistant
Caster Load Rating Range: Light-DutyOutside Bolt Hole Spacing: 1-3/4" x 3"
Inside Bolt Hole Spacing: 1-3/4" x 3"Mounting Bolt Dia.: 5/16"
Plate Thickness: 3/32"Wheel Dia.: 5"
Plate Size: 2-3/4" x 3-3/4"Caster Brake Type: Side Strap
Wheel Width: 1"Caster Wheel Bearings: Plain
Overall Height: 5-13/16"Caster Brake Included: Yes
Load Rating: 145 lb.Country of Origin (subject to change): China

Product Description

Plate Caster, Light-Duty, Wheel Dia. 5 In., Load Rating 145 lb., Wheel Width 1 In., Overall Height 5-13/16 In., Yes, Caster Swivel Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Caster Wheel/Tread Material Polyolefin, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Plain, Wheel Color Black, Caster Core Material Polyolefin, Caster Plate Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In., Double Ball, Caster Brake Type Side Strap

Product Reviews

Save 15%. Sign up for Z-mail.