KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Castr, Polyolfin, 6 in, 700 lb

VALUE BRAND| Zoro #: G2280756| Mfr #: 4HXN1

$39.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: Total Lock
Number of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2280756 Mfr #: 4HXN1
Caster Swivel Lock Type: Total LockNumber of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Core Color: Black
Caster Load Rating Range: Light-Medium DutyOverall Height: 7-1/2"
Caster Wheel Bearings: RollerPlate Size: 4" x 4-1/2"
Caster Wheel Shape: StandardMounting Bolt Dia.: 3/8"
Plate Thickness: 13/64"Item: Plate Caster
Wheel Color: BlackCaster Wheel/Tread Material: Polyolefin
Caster Brake Included: YesWheel Width: 2"
Inside Bolt Hole Spacing: 3" x 3"Caster Brake Type: Total Lock
Load Rating: 700 lb.Frame Material: Steel
Durometer: 65 Shore DCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Polyolefin
Caster Product Group: Swivel Caster with Total LockThread Guards: Yes
Wheel Dia.: 6"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: BFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Swivel Plate Caster w/4-Postn Drctnl Lok, Load Rating 700 lb., Wheel Dia. 6 In., Wheel Width 2 In., Overall Height 7-1/2 In., Wheel Material Polyolefin, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Black, Core Material Polyolefin, Raceway Double Ball, Wheel Bearings Roller, Plate Size 4 x 4-1/2 In., Durometer 65 Shore D, Core Color Black, Mounting Bolt Dia. 3/8 In., Frame Material Steel, Plate Thickness 0.1875 In.

Reviews