Swivel Plate Castr, Rbbr, 3-1/2 in., 155 lb

VALUE BRAND| Zoro #: G1206405| Mfr #: 4W905

$9.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 1-3/4" x 3"
Caster Load Rating Range: Light-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1206405 Mfr #: 4W905
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 1-3/4" x 3"
Caster Load Rating Range: Light-DutyDurometer: 90 Shore A
Caster Wheel Bearings: DelrinPlate Size: 2-3/4" x 3-3/4"
Caster Wheel Shape: StandardMounting Bolt Dia.: 5/16"
Plate Thickness: 1/8"Item: Plate Caster
Wheel Color: BlackCaster Wheel/Tread Material: Rubber
Caster Brake Included: NoWheel Width: 1-1/4"
Inside Bolt Hole Spacing: 1-3/4" x 2-5/8"Load Rating: 155 lb.
Frame Material: SteelCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Rubber
Number of Wheels: 1Core Color: Black
Caster Product Group: Swivel CasterThread Guards: No
Overall Height: 4-5/8"Replacement Wheel: 1KA81
Wheel Dia.: 3-1/2"Caster Sub-Type: Swivel
Standards: NSF ListedCaster Plate Hole Pattern: C
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 3-1/2 In., Load Rating 155 lb., Wheel Width 1-1/4 In., Overall Height 4-5/8 In., Caster Swivel Lock Type No Lock Included, Swivel, Caster Wheel/Tread Material Rubber, Caster Plate Hole Pattern C, Caster Wheel Shape Standard, Wheel Color Black, Caster Core Material Rubber, Number of Wheels 1

Reviews