Swivel Plate Castr, Rubber, 3 in., 100 lb.

VALUE BRAND| Zoro #: G1745791| Mfr #: 1UHJ3

$6.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 2-3/4" x 3-3/4"
Caster Temp. Range Available: No
Caster Brake Included: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1745791 Mfr #: 1UHJ3
Plate Size: 2-3/4" x 3-3/4"Caster Temp. Range Available: No
Caster Brake Included: YesWheel Width: 1"
Caster Core Material: RubberCaster Load Rating Range: Light-Duty
Wheel Dia.: 3"Caster Brake Type: Side Cam
Frame Finish: Zinc PlatedMounting Bolt Dia.: 5/16"
Number of Wheels: 1Caster Swivel Lock Type: No Lock Included
Thread Guards: NoCaster Raceway: Double Ball
Caster Product Group: Swivel Caster with BrakeCaster Wheel Shape: Standard
Caster Sub-Type: SwivelCaster Wheel Bearings: Delrin
Item: Plate CasterLoad Rating: 100 lb.
Frame Material: SteelDurometer: 90 Shore A
Wheel Color: BlackOutside Bolt Hole Spacing: 1-3/4" x 3"
Plate Thickness: 3/32"Inside Bolt Hole Spacing: 1-3/4" x 3"
Caster Plate Hole Pattern: DFeatures: Corrosion Resistant
Core Color: BlackOverall Height: 3-3/4"
Caster Wheel/Tread Material: RubberCountry of Origin (subject to change): China

Description

Plate Caster, Caster Load Rating Range 0 to 299 lb., Wheel Dia. 3 In., Load Rating 100 lb., Wheel Width 1 In., Overall Height 3-3/4 In., Caster Brake Included Yes, Caster Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Plate Caster Wheel Material Rubber, Inside Bolt Hole Spacing 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Delrin, Wheel Color Black, Caster Core Material Rubber, Plate Caster Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In.

Reviews