KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Castr, Rubber, 4 in., 115 lb, D

VALUE BRAND| Zoro #: G0558835| Mfr #: 1UHH8

$6.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0558835 Mfr #: 1UHH8
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3"Caster Load Rating Range: Light-Duty
Durometer: 90 Shore ACaster Wheel Bearings: Delrin
Plate Size: 2-3/4" x 3-3/4"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 5/16"Plate Thickness: 3/32"
Item: Plate CasterFeatures: Corrosion Resistant
Wheel Color: BlackCaster Wheel/Tread Material: Rubber
Caster Brake Included: NoWheel Width: 1"
Inside Bolt Hole Spacing: 1-3/4" x 3"Load Rating: 115 lb.
Frame Material: SteelCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Rubber
Core Color: BlackCaster Product Group: Swivel Caster
Thread Guards: NoOverall Height: 4-13/16"
Wheel Dia.: 4"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: DFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Plate Caster, Caster Load Rating Range 0 to 299 lb., Wheel Dia. 4 In., Load Rating 115 lb., Wheel Width 1 In., Overall Height 4-13/16 In., Caster Brake Included No, Caster Lock Type No Lock Included, Swivel Caster, Swivel, Plate Caster Wheel Material Rubber, Inside Bolt Hole Spacing 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Delrin, Wheel Color Black, Caster Core Material Rubber, Plate Caster Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In.

Reviews