Swivel Plate Castr, Rubbr, 2-1/2 in, 120 lb

VALUE BRAND| Zoro #: G1741381| Mfr #: 1UKR1

$8.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1741381 Mfr #: 1UKR1
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3"Core Color: Black
Caster Load Rating Range: Light-DutyOverall Height: 3-7/16"
Caster Wheel Bearings: DelrinPlate Size: 2-3/4" x 3-3/4"
Caster Wheel Shape: StandardMounting Bolt Dia.: 5/16"
Plate Thickness: 1/8"Item: Plate Caster
Wheel Color: BlackCaster Wheel/Tread Material: Rubber
Caster Brake Included: YesWheel Width: 1-1/8"
Inside Bolt Hole Spacing: 1-3/4" x 2-5/8"Caster Brake Type: Side Cam
Load Rating: 120 lb.Frame Material: Steel
Durometer: 90 Shore ACaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Rubber
Caster Product Group: Swivel Caster with BrakeThread Guards: No
Wheel Dia.: 2-1/2"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: CFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Plate Caster, Caster Load Rating Range 0 to 299 lb., Wheel Dia. 2-1/2 In., Load Rating 120 lb., Wheel Width 1-1/8 In., Overall Height 3-7/16 In., Caster Brake Included Yes, Caster Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Plate Caster Wheel Material Rubber, Inside Bolt Hole Spacing 1-3/4 In. x 2-5/8 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Delrin, Wheel Color Black, Caster Core Material Rubber, Plate Caster Hole Pattern C

Reviews