Swivel Plate Castr, Rubbr, 2-1/2 in, 175 lb

VALUE BRAND| Zoro #: G1218393| Mfr #: 2G300

$10.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1218393 Mfr #: 2G300
Caster Raceway: Double BallCaster Temp. Range Available: No
Caster Swivel Lock Type: No Lock IncludedFrame Finish: Zinc Plated
Plate Size: 2-3/4" x 3-3/4"Wheel Width: 1-1/4"
Number of Wheels: 1Plate Thickness: 1/8"
Frame Material: SteelCaster Plate Hole Pattern: C
Outside Bolt Hole Spacing: 1-3/4" x 3"Inside Bolt Hole Spacing: 1-3/4" x 2-5/8"
Item: Plate CasterCaster Wheel Shape: Standard
Mounting Bolt Dia.: 5/16"Caster Sub-Type: Swivel
Caster Wheel/Tread Material: RubberLoad Rating: 175 lb.
Caster Brake Included: NoCore Color: Black
Caster Product Group: Swivel CasterCaster Load Rating Range: Light-Duty
Thread Guards: YesWheel Dia.: 2-1/2"
Durometer: 65 Shore DWheel Color: Black
Caster Wheel Bearings: DelrinCaster Core Material: Rubber
Overall Height: 3-3/8"Country of Origin (subject to change): China

Product Description

Plate Caster, Caster Load Rating Range 0 to 299 lb., Wheel Dia. 2-1/2 In., Load Rating 175 lb., Wheel Width 1-1/4 In., Overall Height 3-3/8 In., Caster Brake Included No, Caster Lock Type No Lock Included, Swivel Caster, Swivel, Plate Caster Wheel Material Rubber, Inside Bolt Hole Spacing 1-3/4 In. x 2-5/8 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Delrin, Wheel Color Black, Caster Core Material Rubber, Plate Caster Hole Pattern C, Plate Size 2-3/4 In. x 3-3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.