KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Castr, Rubbr, 3-1/2 in, 250 lb

VALUE BRAND| Zoro #: G1135452| Mfr #: 1UHX4

$18.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: Total Lock
Number of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1135452 Mfr #: 1UHX4
Caster Swivel Lock Type: Total LockNumber of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3-1/16"Core Color: Gray
Caster Load Rating Range: Light-DutyDurometer: 75 Shore A
Caster Wheel Bearings: DelrinPlate Size: 2-1/2" x 3-5/8"
Caster Wheel Shape: StandardMounting Bolt Dia.: 5/16"
Plate Thickness: 5/32"Item: Plate Caster
Features: Corrosion ResistantWheel Color: Gray
Caster Wheel/Tread Material: RubberCaster Brake Included: Yes
Wheel Width: 1-1/4"Inside Bolt Hole Spacing: 1-3/4" x 2-13/16"
Caster Brake Type: Total LockLoad Rating: 250 lb.
Frame Material: SteelCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Polyolefin
Caster Product Group: Swivel Caster with Total LockThread Guards: No
Overall Height: 4-11/16"Wheel Dia.: 3-1/2"
Caster Sub-Type: SwivelCaster Plate Hole Pattern: C
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 3-1/2 In., Load Rating 250 lb., Wheel Width 1-1/4 In., Overall Height 4-11/16 In., Caster Swivel Lock Type Total Lock, Caster Brake Type Total Lock, Swivel, Caster Wheel/Tread Material Rubber, Caster Plate Hole Pattern C, Caster Wheel Shape Standard, Wheel Color Gray, Caster Core Material Polyolefin, Number of Wheels 1

Reviews