PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Swivel Plate Castr, Rubbr, 3 in, 100 lb, Blk

VALUE BRAND| Zoro #: G2257762| Mfr #: 1UHJ6

$9.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2257762 Mfr #: 1UHJ6
Caster Raceway: Double BallCaster Swivel Lock Type: No Lock Included
Caster Temp. Range Available: NoNumber of Wheels: 1
Thread Guards: NoCaster Wheel Shape: Standard
Caster Wheel/Tread Material: RubberFrame Material: Steel
Wheel Color: BlackCaster Plate Hole Pattern: D
Caster Sub-Type: SwivelDurometer: 90 Shore A
Item: Plate CasterOverall Height: 3-3/4"
Caster Product Group: Swivel Caster with BrakeLoad Rating: 100 lb.
Caster Load Rating Range: Light-DutyCore Color: Black
Outside Bolt Hole Spacing: 1-3/4" x 3"Features: Corrosion Resistant
Inside Bolt Hole Spacing: 1-3/4" x 3"Mounting Bolt Dia.: 5/16"
Plate Thickness: 3/32"Wheel Dia.: 3"
Caster Brake Type: Side StrapPlate Size: 2-3/4" x 3-3/4"
Caster Wheel Bearings: DelrinWheel Width: 1"
Caster Core Material: RubberFrame Finish: Zinc Plated
Caster Brake Included: YesCountry of Origin (subject to change): China

Product Description

Swivel Plate Caster,Load Rating 100 lb.,Wheel Dia. 3 In.,Wheel Width 1 In.,Overall Height 3-3/4 In.,Plate Caster Brake Yes,Plate Caster Lock No Lock Included,Wheel Material Rubber,Inside Bolt Hole Spacing 1-3/4 x 3 In.,Outside Bolt Hole Spacing 1-3/4 x 3 In.,Plate Type D,Wheel Color Black,Core Material Rubber,Raceway Double Ball,Wheel Bearings 1-Piece Delrin(r),Brake Type Over-The-Wheel Strap,Plate Size 2-3/4 x 3-3/4 In.,Durometer 90 Shore A,Core Color Black

Product Reviews