KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Castr, Rubbr, 3 in, 210 lb, Blk

VALUE BRAND| Zoro #: G2315984| Mfr #: 1UKU3

$7.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 2-3/8" x 3-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2315984 Mfr #: 1UKU3
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 2-3/8" x 3-3/8"Caster Load Rating Range: Light-Duty
Durometer: 65 Shore DCaster Wheel Bearings: Delrin
Plate Size: 3-1/8" x 4-1/8"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 5/16"Plate Thickness: 1/8"
Item: Plate CasterWheel Color: Black
Caster Wheel/Tread Material: RubberCaster Brake Included: No
Wheel Width: 1-1/4"Inside Bolt Hole Spacing: 1-3/4" x 3"
Load Rating: 210 lb.Frame Material: Steel
Caster Raceway: Double BallCaster Temp. Range Available: No
Caster Core Material: RubberCore Color: Black
Caster Product Group: Swivel CasterThread Guards: No
Overall Height: 3-3/4"Wheel Dia.: 3"
Caster Sub-Type: SwivelStandards: NSF Listed
Caster Plate Hole Pattern: AFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Plate Caster, Caster Load Rating Range 0 to 299 lb., Wheel Dia. 3 In., Load Rating 210 lb., Wheel Width 1-1/4 In., Overall Height 3-3/4 In., Caster Brake Included No, Caster Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Rubber, Inside Bolt Hole Spacing 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 2-3/8 In. x 3-3/8 In., Caster Wheel Bearings Delrin, Wheel Color Black, Caster Core Material Rubber, Caster Plate Hole Pattern A, Plate Size 3-1/8 In. x 4-1/8 In.

Reviews