KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Castr, Rubbr, 4 in, 300 lb, Blk

VALUE BRAND| Zoro #: G0883102| Mfr #: 1UKU8

$16.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 3" x 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0883102 Mfr #: 1UKU8
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 3" x 4"Core Color: Black
Caster Load Rating Range: Light-Medium DutyOverall Height: 5-1/8"
Caster Wheel Bearings: DelrinPlate Size: 4" x 5"
Caster Wheel Shape: StandardMounting Bolt Dia.: 3/8"
Plate Thickness: 5/32"Item: Plate Caster
Wheel Color: BlackCaster Wheel/Tread Material: Rubber
Caster Brake Included: YesWheel Width: 1-3/8"
Inside Bolt Hole Spacing: 3" x 4"Caster Brake Type: Side Strap
Load Rating: 300 lb.Frame Material: Steel
Durometer: 65 Shore DCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Rubber
Caster Product Group: Swivel Caster with BrakeThread Guards: No
Wheel Dia.: 4"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: DFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Plate Caster, Caster Load Rating Range 300 to 999 lb., Wheel Dia. 4 In., Load Rating 300 lb., Wheel Width 1-3/8 In., Overall Height 5-1/8 In., Caster Brake Included Yes, Caster Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Caster Wheel/Tread Material Rubber, Inside Bolt Hole Spacing 3 In. x 4 In., Outside Bolt Hole Spacing 3 In. x 4 In., Caster Wheel Bearings Delrin, Wheel Color Black, Caster Core Material Rubber, Caster Plate Hole Pattern D, Plate Size 4 In. x 5 In.

Reviews