KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Castr, Rubbr, 5 in, 125 lb, Blk

VALUE BRAND| Zoro #: G2208491| Mfr #: 1UHJ5

$8.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2208491 Mfr #: 1UHJ5
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3"Core Color: Black
Caster Load Rating Range: Light-DutyDurometer: 90 Shore A
Caster Wheel Bearings: DelrinPlate Size: 2-3/4" x 3-3/4"
Caster Wheel Shape: StandardMounting Bolt Dia.: 5/16"
Plate Thickness: 3/32"Item: Plate Caster
Features: Corrosion ResistantWheel Color: Black
Caster Wheel/Tread Material: RubberCaster Brake Included: Yes
Wheel Width: 1"Inside Bolt Hole Spacing: 1-3/4" x 3"
Caster Brake Type: Side CamLoad Rating: 125 lb.
Frame Material: SteelCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Rubber
Caster Product Group: Swivel Caster with BrakeThread Guards: No
Overall Height: 5-13/16"Wheel Dia.: 5"
Caster Sub-Type: SwivelCaster Plate Hole Pattern: D
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Plate Caster, Caster Load Rating Range 0 to 299 lb., Wheel Dia. 5 In., Load Rating 125 lb., Wheel Width 1 In., Overall Height 5-13/16 In., Caster Brake Included Yes, Caster Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Plate Caster Wheel Material Rubber, Inside Bolt Hole Spacing 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Delrin, Wheel Color Black, Caster Core Material Rubber, Plate Caster Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In.

Reviews