- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivel Plate Castr, Rubbr, 5 in, 325 lb, Gry
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Plate Castr, Rubbr, 5 in, 325 lb, Gry (Discontinued)
Mfr # 1UHY5
Zoro # G2050273
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1UHY5
-
Zoro #
G2050273
- UPC # 190735413562
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-3/16" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2" x 3-5/8" |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 6-3/16 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Rubber |
Load Rating | 325 lb |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Features | Corrosion Resistant |
Plate Caster Bolt Hole Pattern | C |
Core Color | Gray |
Outside Bolt Hole Spacing | 1 3/4 in x 3 1/16 in |
Inside Bolt Hole Spacing | 1 3/4 in x 2 13/16 in |
Caster Core Material | Polyolefin |
Caster Plate Thickness | 5/32" |
Caster Swivel Lock Type | No Lock Included |
Wheel Color | Gray |
Durometer | 75 Shore A |
Caster Frame Material | Steel |
Frame Material | Steel |
Thread Guards | No |
Caster Wheel Bearings | Ball |
Caster Product Group | Swivel Caster |
Frame Finish | Zinc Plated |
Item | Standard Plate Caster |
Caster Plate Hole Pattern | C |
Caster Temp. Range Available | No |
Plate Thickness | 5/32" |
Caster Raceway | Double Ball |
Non-Marking | No |
Caster Brake Type | No Brake Included |
Load Rating Range | 300 to 999 lb |
Mounting Plate Bolt Hole Pattern | C |
Tread Shape | Standard |
Wheel Bearing Type | Precision Ball |
Wheel Core Material | Plastic |
Number of Mounting Holes | 4 |
Wheel/Tread Hardness Rating | Soft |
Swivel Lock Type | No Lock Included |
Wheel/Tread Hardness | 75 Shore A |
Includes Thread Guards | No |
Swivel Raceway Type | Double Ball |
Wheel/Tread Material | Rubber |
Wheel/Tread Color | Gray |
Description
Swivel, Standard Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Plastic, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard