KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Cster, Poly, 4 in., 275 lb, Blu

VALUE BRAND| Zoro #: G0390704| Mfr #: 5UX87

$15.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 1-3/4" x 3"
Caster Load Rating Range: Light-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0390704 Mfr #: 5UX87
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 1-3/4" x 3"
Caster Load Rating Range: Light-DutyDurometer: 95 Shore A
Caster Wheel Bearings: DelrinPlate Size: 2-1/2" x 3-5/8"
Caster Wheel Shape: StandardMounting Bolt Dia.: 5/16"
Plate Thickness: 1/8"Item: Plate Caster
Wheel Color: BlueCaster Wheel/Tread Material: Polyurethane
Caster Brake Included: YesWheel Width: 1-1/4"
Inside Bolt Hole Spacing: 1-3/4" x 2-5/8"Caster Brake Type: Side Strap
Load Rating: 275 lb.Frame Material: Steel
Caster Raceway: Double BallCaster Temp. Range Available: No
Caster Core Material: PolyolefinNumber of Wheels: 1
Core Color: GrayCaster Product Group: Swivel Caster with Brake
Thread Guards: NoOverall Height: 5-5/32"
Replacement Wheel: 1KB11Wheel Dia.: 4"
Caster Sub-Type: SwivelStandards: ANSI/ICWM,NSF
Caster Plate Hole Pattern: CFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Swivel Caster, General Purpose/ Institutional, Wheel Dia. (In.) 4, Wheel Width (In.) 1-1/4, Load Rating (Lb.) 275, Overall Height (In.) 5-1/8, Replacement Wheel G3402332, Raceway Hardened Double Ball Steel, Bearings Delrin(r), Brake Type Face Contact, Wheel Material Polyurethane, Wheel Color Blue Tread/Gray Core, Tread Soft, Mounting Type Top Plate, Bolt Hole Spacing (In.) 2-5/8 x 3, Mounting Bolt Dia. (In.) 5/16, Plate Material Steel, Plate Thickness (In.) 1/8, Caster Finish Polished Zinc

Reviews