Swivel Plate Cstr, 5 in Dia, 375 lb, Delrin

VALUE BRAND| Zoro #: G0639746| Mfr #: 05XS05251SG

$138.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0639746 Mfr #: 05XS05251SG
Non-Marking: YesNumber of Wheels: 1
Caster Wheel Shape: StandardCaster Temp. Range Available: Yes
Caster Temp. Range: -45 Degrees to 180 Degrees FCountry of Origin (subject to change): China

Product Description

Swivel Plate Caster, Load Rating 375 lb., Wheel Dia. 5 In., Wheel Width 2 In., Overall Height 6-1/2 In., Wheel Material Rubber, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Gray, Core Material Polypropylene, Raceway Double Ball, Wheel Bearings 2-Piece Delrin(r), Plate Size 4 x 4-1/2 In., Durometer 70 Shore A, Core Color Gray, Mounting Bolt Dia. 3/8 In., Frame Material Stainless Steel, Plate Thickness 0.25 In.

Product Reviews

Save 15%. Sign up for Z-mail.