Swivel Plate Cstr, 5 in Dia, 375 lb, Delrin

VALUE BRAND| Zoro #: G1725647| Mfr #: 05XS05251SPREVG

$147.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1725647 Mfr #: 05XS05251SPREVG
Non-Marking: YesNumber of Wheels: 1
Caster Wheel Shape: StandardCaster Temp. Range Available: Yes
Caster Temp. Range: -45 Degrees to 180 Degrees FCountry of Origin (subject to change): China

Product Description

Swivel Caster, Medium Duty Stainless Steel, Wheel Dia. (In.) 5, Wheel Width (In.) 2, Load Rating (Lb.) 375, Overall Height (In.) 6-1/2, Replacement Wheel G2071912, Raceway Hardened Steel, Bearings Delrin(r), Wheel Material Antimicrobial Rubber, Wheel Color Gray, Tread Soft, Durometer Range 65 Shore A, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Stainless Steel, Plate Thickness (In.) 1/4, Caster Finish Polished Stainless Steel

Product Reviews

Save 15%. Sign up for Z-mail.