Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Swivel Plate Cstr, Delrin, Stainless Steel

VALUE BRAND| Zoro #: G1771454| Mfr #: 05XS04251SG

$124.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Bolt Hole Spacing: 3" x 3"
Number of Wheels: 1
Durometer: 70 Shore A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1771454 Mfr #: 05XS04251SG
Inside Bolt Hole Spacing: 3" x 3"Number of Wheels: 1
Durometer: 70 Shore AExtended Lead: No
Load Rating: 350 lb.Caster Plate Hole Pattern: B
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Caster Sub-Type: Swivel
Caster Raceway: Double BallCaster Temp. Range Available: Yes
Caster Wheel Shape: StandardCaster Wheel/Tread Material: Thermoplastic Rubber
Caster Load Rating Range: Light-Medium DutyPlate Thickness: 1/4"
Caster Temp. Range: -45 Degrees to 180 Degrees FOverall Height: 5-5/8"
Thread Guards: NoPlate Size: 4" x 4-1/2"
Wheel Dia.: 4"Caster Swivel Lock Type: No Lock Included
Core Color: GrayWheel Width: 2"
Caster Wheel Bearings: DelrinApplication: Institutional, Hospitality, Food Service, Pharmaceuticals, Hotel Luggage Carts, Hospital Beds, Stock Carts, Laundry Trucks, Dollies
Frame Finish: Stainless SteelMounting Bolt Dia.: 3/8"
Caster Brake Included: NoNon-Marking: Yes
Wheel Color: GrayFrame Material: Stainless Steel
Caster Product Group: Swivel CasterCaster Core Material: Polypropylene
Country of Origin (subject to change): China

Description

Swivel Plate Caster, Load Rating 350 lb., Wheel Dia. 4 In., Wheel Width 2 In., Overall Height 5-5/8 In., Wheel Material Rubber, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Gray, Core Material Polypropylene, Raceway Double Ball, Wheel Bearings 2-Piece Delrin(r), Plate Size 4 x 4-1/2 In., Durometer 70 Shore A, Core Color Gray, Mounting Bolt Dia. 3/8 In., Frame Material Stainless Steel, Plate Thickness 0.25 In.

Reviews