KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Cstr, Neoprene, 3 in., 175 lb.

VALUE BRAND| Zoro #: G1980282| Mfr #: CN03NRP100SWTP02

$14.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 13/16" x 1-7/8"
Caster Load Rating Range: Light-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1980282 Mfr #: CN03NRP100SWTP02
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 13/16" x 1-7/8"
Caster Load Rating Range: Light-DutyNon-Marking: Yes
Durometer: 65 Shore ACaster Wheel Bearings: Ball
Plate Size: 1-1/4" x 2-3/8"Caster Wheel Shape: Donut Tread
Mounting Bolt Dia.: 3/16"Plate Thickness: 1/8"
Item: Plate CasterApplication: Laboratory Equipment, IV Stands, Mobile Computer Stands, Medical Equipment
Wheel Color: BlackCaster Wheel/Tread Material: Neoprene
Caster Brake Included: NoWheel Width: 1"
Inside Bolt Hole Spacing: 13/16" x 1-1/4"Load Rating: 175 lb.
Frame Material: SteelIncludes: Thread guards
Caster Raceway: Double BallCaster Temp. Range Available: Yes
Caster Core Material: NylonNumber of Wheels: 1
Core Color: BlackExtended Lead: No
Caster Product Group: Swivel CasterThread Guards: Yes
Overall Height: 4-5/32"Wheel Dia.: 3"
Caster Sub-Type: SwivelCaster Plate Hole Pattern: C
Caster Temp. Range: -30 Degrees to 175 Degrees FFrame Finish: Chrome Plated
Country of Origin (subject to change): China

Description

Plate Caster, Light-Duty, No, Wheel Dia. 3 In., Load Rating 175 lb., Wheel Width 1 In., Overall Height 4-5/32 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Neoprene, 13/16 In. x 1-1/4 In., Outside Bolt Hole Spacing 13/16 In. x 1-7/8 In., Caster Wheel Bearings Ball, Wheel Color Black, Caster Core Material Nylon, Caster Plate Hole Pattern C, Plate Size 1-1/4 In. x 2-3/8 In., Double Ball, Thread Guards, Durometer 65 Shore A, Core Color Black

Reviews