Swivel Plate Cstr, Rubbr, 3 in., 100 lb, Blk

VALUE BRAND| Zoro #: G2229333| Mfr #: 1UHH7

$6.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2229333 Mfr #: 1UHH7
Caster Swivel Lock Type: No Lock IncludedWheel Color: Black
Thread Guards: NoCaster Temp. Range Available: No
Frame Material: SteelCaster Sub-Type: Swivel
Caster Raceway: Double BallCaster Plate Hole Pattern: D
Number of Wheels: 1Caster Wheel/Tread Material: Rubber
Caster Wheel Shape: StandardDurometer: 90 Shore A
Item: Plate CasterFeatures: Corrosion Resistant
Inside Bolt Hole Spacing: 1-3/4" x 3"Mounting Bolt Dia.: 5/16"
Plate Thickness: 3/32"Wheel Dia.: 3"
Plate Size: 2-3/4" x 3-3/4"Caster Wheel Bearings: Delrin
Wheel Width: 1"Caster Core Material: Rubber
Frame Finish: Zinc PlatedCaster Brake Included: No
Overall Height: 3-3/4"Caster Product Group: Swivel Caster
Load Rating: 100 lb.Caster Load Rating Range: Light-Duty
Core Color: BlackOutside Bolt Hole Spacing: 1-3/4" x 3"
Country of Origin (subject to change): China

Product Description

Plate Caster, Caster Load Rating Range 0 to 299 lb., Wheel Dia. 3 In., Load Rating 100 lb., Wheel Width 1 In., Overall Height 3-3/4 In., Caster Brake Included No, Caster Lock Type No Lock Included, Swivel Caster, Swivel, Plate Caster Wheel Material Rubber, Inside Bolt Hole Spacing 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Delrin, Wheel Color Black, Caster Core Material Rubber, Plate Caster Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In.
Save 15%. Sign up for Z-mail.