KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plt Cstr, Cast Iron, 8 in., 1200 lb.

VALUE BRAND| Zoro #: G0828843| Mfr #: 1NVJ1

$41.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Caster Load Rating Range: Medium-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0828843 Mfr #: 1NVJ1
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Caster Load Rating Range: Medium-DutyOverall Height: 9-1/2"
Caster Wheel Bearings: RollerPlate Size: 5" x 5-1/2"
Caster Wheel Shape: StandardNumber of Wheels: 1
Mounting Bolt Dia.: 3/8"Plate Thickness: 15/64"
Item: Plate CasterWheel Color: Black
Caster Wheel/Tread Material: Cast IronCaster Brake Included: No
Wheel Width: 2"Inside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Load Rating: 1200 lb.Frame Material: Steel
Caster Raceway: Double BallCaster Temp. Range Available: No
Caster Core Material: Cast IronCore Color: Black
Caster Product Group: Swivel CasterThread Guards: No
Wheel Dia.: 8"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: DFrame Finish: Zinc Chromate
Country of Origin (subject to change): China

Description

Plate Caster, Medium-Duty, Wheel Dia. 8 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 9-1/2 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Cast Iron, 4-1/8 In. x 4-1/2 In., Outside Bolt Hole Spacing 4-1/8 In. x 4-1/2 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Cast Iron, Caster Plate Hole Pattern D, Plate Size 5 In. x 5-1/2 In., Double Ball, Core Color Black, Mounting Bolt Dia. 3/8 In.

Reviews