KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plt Cstr, Rubber, 6 in. Dia, 150 lb.

VALUE BRAND| Zoro #: G0939662| Mfr #: PGS60120ZN-NOM21(KG)

$33.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0939662 Mfr #: PGS60120ZN-NOM21(KG)
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3"Caster Load Rating Range: Light-Duty
Non-Marking: NoDurometer: 70 Shore A
Caster Wheel Bearings: BallPlate Size: 2-5/8" x 3-3/4"
Caster Wheel Shape: StandardMounting Bolt Dia.: 5/16"
Plate Thickness: 1/8"Item: Plate Caster
Application: Hospital Equipment, Utility Carts, Store Fixtures, Institutional Equipment, Office Equipment, Food ServiceWheel Color: Gray
Caster Wheel/Tread Material: RubberCaster Brake Included: No
Wheel Width: 1-1/4"Inside Bolt Hole Spacing: 1-3/4" x 2-3/4"
Load Rating: 150 lb.Frame Material: Steel
Caster Raceway: Double BallCaster Temp. Range Available: No
Caster Core Material: PolyolefinCore Color: Gray
Extended Lead: NoCaster Product Group: Swivel Caster
Thread Guards: NoOverall Height: 7-1/4"
Wheel Dia.: 6"Caster Sub-Type: Swivel
Standards: ICWMCaster Plate Hole Pattern: C
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Swivel Plate Caster, Load Rating 150 lb., Wheel Dia. 6 In., Wheel Width 1-1/4 In., Overall Height 7-1/4 In., Wheel Material Rubber, Inside Bolt Hole Spacing 1-3/4 x 2-3/4 In., Outside Bolt Hole Spacing 1-3/4 x 3 In., Plate Type C, Wheel Color Black, Core Material Polyolefin, Raceway Double Ball, Wheel Bearings Ball, Plate Size 2-5/8 x 3-3/4 In., Durometer 70 Shore A, Core Color Gray, Mounting Bolt Dia. 5/16 In., Frame Material Steel, Plate Thickness 0.125 In., Frame Finish Zinc Plated

Reviews