Swivel Plte Cstr, Cst Irn, 2 in, 125 lb, Gry

VALUE BRAND| Zoro #: G1889106| Mfr #: 1UKW6

$5.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Bolt Hole Spacing: 15/16" x 2-1/8"
Number of Wheels: 1
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1889106 Mfr #: 1UKW6
Inside Bolt Hole Spacing: 15/16" x 2-1/8"Number of Wheels: 1
Caster Brake Included: NoFrame Material: Steel
Load Rating: 125 lb.Caster Plate Hole Pattern: D
Caster Sub-Type: SwivelCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Wheel Shape: Standard
Caster Wheel/Tread Material: Cast IronCaster Load Rating Range: Light-Duty
Plate Thickness: 5/64"Overall Height: 2-5/8"
Thread Guards: NoPlate Size: 1-7/8" x 2-5/8"
Wheel Dia.: 2"Caster Swivel Lock Type: No Lock Included
Core Color: GrayWheel Width: 15/16"
Caster Wheel Bearings: PlainFrame Finish: Zinc Plated
Outside Bolt Hole Spacing: 15/16" x 2-1/8"Wheel Color: Gray
Mounting Bolt Dia.: 1/4"Caster Product Group: Swivel Caster
Caster Core Material: Cast IronCountry of Origin (subject to change): China

Description

Swivel Plate Caster,Load Rating 125 lb.,Wheel Dia. 2 In.,Wheel Width 15/16 In.,Overall Height 2-5/8 In.,Wheel Material Cast Iron,Inside Bolt Hole Spacing 15/16 x 2-1/8 In.,Outside Bolt Hole Spacing 15/16 x 2-1/8 In.,Plate Type D,Wheel Color Gray,Core Material Cast Iron,Raceway Double Ball,Wheel Bearings Sintered Steel,Plate Size 1-7/8 x 2-5/8 In.,Core Color Gray,Mounting Bolt Dia. 1/4 In.,Frame Material Steel,Plate Thickness 0.08 In.,Frame Finish Zinc Plated,Thread Guards No

Reviews