Swivel Pneumatc Cstr w/ Brak, 9 in, 300 lb

VALUE BRAND| Zoro #: G1045222| Mfr #: 1ULH5

$40.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Hub Type: Symmetrical
Item: Pneumatic Caster
Ply: 4
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1045222 Mfr #: 1ULH5
Hub Material: SteelFrame Finish: Zinc Plated
Item: Pneumatic CasterCaster Sub-Type: Swivel
Number of Wheels: 1Tread Color: Gray
Plate Thickness: 1/4"Ply: 4
Caster Wheel Bearings: BallHub Color: Gray
Caster Temp. Range Available: NoFrame Material: Steel
Hub Type: SymmetricalCaster Raceway: Double Ball
Tread: SawtoothItem: Pneumatic Caster
Hub Width: 3"Wheel Dia.: 9''
Caster Plate Hole Pattern: BPlate Size: 4" x 4-1/2"
Caster Brake Type: Side StrapWheel Width: 3"
Caster Product Group: Swivel Caster with BrakeCaster Load Rating Range: Light-Medium Duty
Overall Height: 10"Outside Bolt Hole Spacing: 3" x 3-5/8"
Load Rating: 300 lb.Inside Bolt Hole Spacing: 2-5/8" x 3"
Mounting Bolt Dia.: 3/8"Tire Thickness: 2"
Tire Rim Dia.: 4-5/8"Country of Origin (subject to change): China

Product Description

Pneumatic Caster, Caster Load Rating Range Light-Medium Duty, Tread Sawtooth, Wheel Dia. 9'', Wheel Width 3 In., Load Rating 300 lb., Overall Height 10 In., Inside Bolt Hole Spacing 2-5/8 In. x 3 In., Outside Bolt Hole Spacing 3 In. x 3-5/8 In., Hub Type Symmetrical, Tire Rim Dia. 4-5/8 In., Tire Thickness 2 In., Caster Brake Type Side Strap, Frame Finish Zinc Plated, Frame Material Steel, Hub Material Steel, Tread Color Gray, Hub Color Gray, Ply 4, Ball Caster Wheel Bearings, Hub Width 3 In.

Product Reviews