Swivel Pneumatic Cstr, 8 in, 210 lb., Brass

VALUE BRAND |Zoro #: G1721666|Mfr #: 14SF08427S002G

$66.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1721666 Mfr #: 14SF08427S002G
Caster Load Rating Range: Light-DutyLoad Rating: 210 lb.
Ply: 4Caster Temp. Range Available: No
Hub Width: 2-1/2"Caster Mounting Type: Plate
Wheel Dia.: 8"Frame Finish: Polished Brass
Hub Type: SymmetricalPlate Size: 4" x 4-1/2"
Overall Height: 9-1/2"Inside Bolt Hole Spacing: 3" x 3"
Wheel Width: 2-1/2"Caster Raceway: Double Ball
Hub Color: Polished BrassFrame Material: Steel
Number of Wheels: 1Non-Marking: No
Tread: KnobbyCaster Wheel Bearings: Ball
Caster Plate Hole Pattern: BOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Hub Material: SteelItem: Pneumatic Caster
Mounting Bolt Dia.: 3/8"Tire Thickness: 1/4"
Tire Rim Dia.: 4"Caster Sub-Type: Swivel
Item: Pneumatic CasterPlate Thickness: 1/4"
Tread Color: BlackCaster Product Group: Swivel Caster
Country of Origin (subject to change): China

Product Description

Pneumatic Caster, Caster Load Rating Range Light-Duty , Tread Knobby, Wheel Dia. 8 In., Wheel Width 2-1/2 In., Load Rating 210 lb., Overall Height 9-1/2 In., Inside Bolt Hole Spacing 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Hub Type Symmetrical, Tire Rim Dia. 4 In., Tire Thickness 1/4 In., Frame Finish Polished Brass, Frame Material Steel, Hub Material Steel, Tread Color Black, Hub Color Polished Brass, Ply 4, Ball Caster Wheel Bearings, Hub Width 2-1/2 In.

Product Reviews

Save 15% when you sign up for Z-mail.