- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivel Pnumatc Castr w/ Brak, 9 in, 220 lb
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Pnumatc Castr w/ Brak, 9 in, 220 lb (Discontinued)
Mfr # 5VP72
Zoro # G0320792
This Product is Discontinued
Key Features
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Load Rating 220 lb
- Number of Wheels 1
- Overall Height 10"
Customers Also Purchased
- Brand Zoro Select
-
MFR #
5VP72
-
Zoro #
G0320792
- UPC # 190735533987
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 10" |
Wheel Dia. | 9 in |
Wheel Width | 3 in |
Hub Width | 3" |
Tire Rim Dia. | 4 5/8 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4-1/2 in |
Mounting Height | 10 in |
Details
Caster Load Rating Range | Light-Duty |
Caster Sub-Type | Swivel |
Load Rating | 220 lb |
Number of Wheels | 1 |
Hub Type | Symmetrical |
Plate Thickness | 1/4" |
Frame Material | Steel |
Caster Brake Type | Side Pedal Brake |
Tread | Sawtooth |
Caster Plate Hole Pattern | B |
Tread Color | Black |
Outside Bolt Hole Spacing | 3 in x 3-5/8 in |
Frame Finish | Zinc Plated |
Caster Raceway | Double Ball |
Plate Caster Bolt Hole Pattern | B |
Caster Temp. Range Available | No |
Caster Wheel Bearings | Ball |
Hub Color | White |
Hub Material | Steel |
Caster Product Group | Swivel Caster with Brake |
Inside Bolt Hole Spacing | 2-5/8 in x 3 in |
Ply | 2 |
Tire Thickness | 2 in |
Item | Plate Caster with Pneumatic Wheels |
Non-Marking | No |
Wheel/Tread Hardness Rating | Soft |
Wheel/Tread Material | Rubber |
Caster Frame Material | Steel |
Number of Mounting Holes | 4 |
Includes Thread Guards | No |
Mounting Plate Bolt Hole Pattern | B |
Load Rating Range | 0 to 299 lb |
Wheel Bearing Type | Precision Ball |
Swivel Raceway Type | Double Ball |
Description
Plate Caster with Pneumatic Wheels, Load Rating Range 0 to 299 lb, Load Rating 220 lb, Tread Sawtooth, Wheel Dia. 9 in, Wheel Width 3 in, Inside Bolt Hole Spacing 2-5/8 in x 3 in, Outside Bolt Hole Spacing 3 in x 3-5/8 in, Caster Brake Type Side Pedal Brake, Caster Product Group Swivel Caster with Brake, Caster Sub-Type Swivel, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 4 5/8 in, Tire Thickness 2 in, Frame Finish Zinc Plated, Tread Color Black, Swivel Raceway Type Double Ball