Swivel Stem Caster, Polyurthn, 3 in, 120 lb

VALUE BRAND| Zoro #: G0443956| Mfr #: PEC30223BK-SKW31(CK)

$28.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0443956 Mfr #: PEC30223BK-SKW31(CK)
Wheel Color: ClearCore Color: Black
Caster Stem Type: Friction RingCaster Load Rating Range: Light-Duty
Load Rating: 120 lb.Caster Temp. Range Available: Yes
Caster Temp. Range: -45 Degrees to 180 Degrees FIncludes: Thread Guards
Standards: ICWMWheel Dia.: 3"
Overall Height: 4-5/16"Features: Fully Heat Treated
Caster Brake Included: NoWheel Width: 15/16"
Caster Wheel/Tread Material: PolyurethaneApplication: Medical Equipment, Utility Carts, Store Fixtures, Food Service Equipment, Seating
Number of Wheels: 1Caster Core Material: Polyolefin
Non-Marking: YesFrame Finish: Glass Filled Nylon
Caster Wheel Bearings: BallStem Length: 7/8"
Caster Raceway: Double BallCaster Product Group: Swivel Caster
Item: Stem CasterCaster Sub-Type: Swivel
Stem Dia.: 7/16"Country of Origin (subject to change): China

Product Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Friction Ring, Wheel Dia. 3 In., Wheel Width 15/16 In., Load Rating 120 lb., Stem Dia. 7/16 In., Wheel Color Clear, Overall Height 4-5/16 In., Caster Wheel/Tread Material Polyurethane, Caster Core Material Polyolefin, Core Color Black, Ball Caster Wheel Bearings, Stem Length 7/8 In., Caster Raceway Double Ball, Glass Filled Nylon Frame Finish, Features Fully Heat Treated

Product Reviews

Save 15%. Sign up for Z-mail.