KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Stem Caster, Polyurthn, 3 in, 120 lb

VALUE BRAND| Zoro #: G2032003| Mfr #: PEC30507BK-SKW31(CK)

$17.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Core Color: Black
Caster Load Rating Range: Light-Duty
Non-Marking: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2032003 Mfr #: PEC30507BK-SKW31(CK)
Core Color: BlackCaster Load Rating Range: Light-Duty
Non-Marking: YesCaster Wheel Bearings: Ball
Caster Temp. Range Available: YesItem: Stem Caster
Features: Fully Heat TreatedApplication: Medical Equipment, Utility Carts, Store Fixtures, Food Service Equipment, Seating
Caster Thread Size: 5/16-18Wheel Color: Black
Caster Wheel/Tread Material: PolyurethaneCaster Brake Included: No
Wheel Width: 15/16"Load Rating: 120 lb.
Includes: Thread guardsStem Length: 1"
Caster Raceway: Double BallCaster Core Material: Polyolefin
Stem Dia.: 5/16"Number of Wheels: 1
Caster Stem Type: ThreadedCaster Product Group: Swivel Caster
Overall Height: 4-5/16"Wheel Dia.: 3"
Caster Sub-Type: SwivelFrame Finish: Glass Filled Nylon
Standards: ICWMCaster Temp. Range: -45 Degrees to 180 Degrees F
Country of Origin (subject to change): China

Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Threaded, Wheel Dia. 3 In., Wheel Width 15/16 In., Load Rating 120 lb., Stem Dia. 5/16 In., Wheel Color Black, Overall Height 4-5/16 In., Caster Wheel/Tread Material Polyurethane, Caster Core Material Polyolefin, Core Color Black, Ball Caster Wheel Bearings, Stem Length 1 In., Caster Raceway Double Ball, Glass Filled Nylon Frame Finish, Features Fully Heat Treated

Reviews