Swivel Stem Caster, Polyurthn, 3 in, 120 lb

VALUE BRAND| Zoro #: G1992471| Mfr #: PEC30507GR-TPU03(GG)

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1992471 Mfr #: PEC30507GR-TPU03(GG)
Wheel Color: GrayCore Color: Gray
Caster Stem Type: ThreadedCaster Thread Size: 5/16-18
Caster Load Rating Range: Light-DutyLoad Rating: 120 lb.
Caster Temp. Range Available: YesCaster Temp. Range: -45 Degrees to 180 Degrees F
Includes: Thread GuardsStandards: RoHS Compliant
Wheel Dia.: 3"Overall Height: 4-5/16"
Features: Fully Heat TreatedCaster Brake Included: No
Wheel Width: 15/16"Caster Wheel/Tread Material: Polyurethane
Application: Medical Equipment, Utility Carts, Store Fixtures, Food Service Equipment, SeatingNumber of Wheels: 1
Caster Core Material: PolyolefinNon-Marking: Yes
Frame Finish: Glass Filled NylonCaster Wheel Bearings: Delrin
Stem Length: 1"Caster Raceway: Double Ball
Caster Product Group: Swivel CasterItem: Stem Caster
Caster Sub-Type: SwivelStem Dia.: 5/16"
Country of Origin (subject to change): China

Product Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Threaded, Wheel Dia. 3 In., Wheel Width 15/16 In., Load Rating 120 lb., Stem Dia. 5/16 In., Wheel Color Gray, Overall Height 4-5/16 In., Caster Wheel/Tread Material Polyurethane, Caster Core Material Polyolefin, Core Color Gray, Delrin Caster Wheel Bearings, Stem Length 1 In., Caster Raceway Double Ball, Glass Filled Nylon Frame Finish, Features Fully Heat Treated

Product Reviews

Save 15%. Sign up for Z-mail.