Swivel Stem Caster, Polyurthn, 3 in, 120 lb

VALUE BRAND| Zoro #: G1321345| Mfr #: PEC30637BK-TPU03(KK)

$11.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1321345 Mfr #: PEC30637BK-TPU03(KK)
Caster Thread Size: 3/8-16Core Color: Black
Load Rating: 120 lb.Frame Finish: Glass Filled Nylon
Wheel Dia.: 3"Wheel Width: 15/16"
Caster Temp. Range Available: YesStandards: ROHS Compliant
Caster Temp. Range: -45 Degrees to 180 Degrees FApplication: Medical Equipment, Utility Carts, Store Fixtures, Food Service Equipment, Seating
Caster Sub-Type: SwivelCaster Wheel Bearings: Delrin
Caster Core Material: PolyolefinIncludes: Thread Guards
Non-Marking: YesStem Length: 3/4"
Caster Wheel/Tread Material: PolyurethaneFeatures: Fully Heat Treated
Item: Stem CasterCaster Brake Included: No
Overall Height: 4-5/16"Caster Stem Type: Threaded
Caster Product Group: Swivel CasterWheel Color: Black
Caster Load Rating Range: Light-DutyCaster Raceway: Double Ball
Number of Wheels: 1Stem Dia.: 3/8"
Country of Origin (subject to change): China

Product Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Threaded, Wheel Dia. 3 In., Wheel Width 15/16 In., Load Rating 120 lb., Stem Dia. 3/8 In., Wheel Color Black, Overall Height 4-5/16 In., Caster Wheel/Tread Material Polyurethane, Caster Core Material Polyolefin, Core Color Black, Delrin Caster Wheel Bearings, Stem Length 3/4 In., Caster Raceway Double Ball, Glass Filled Nylon Frame Finish, Features Fully Heat Treated

Product Reviews

Save 15%. Sign up for Z-mail.