Swivel Stem Caster, Polyurthn, 3 in, 120 lb

VALUE BRAND| Zoro #: G0465053| Mfr #: POM30637BC-VPR33(CK)

$30.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wheels: 1
Includes: Thread guards
Stem Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0465053 Mfr #: POM30637BC-VPR33(CK)
Number of Wheels: 1Includes: Thread guards
Stem Length: 3/4"Features: Fully Heat Treated
Load Rating: 120 lb.Stem Dia.: 3/8"
Caster Sub-Type: SwivelCaster Stem Type: Threaded
Wheel Dia.: 3"Caster Temp. Range Available: Yes
Caster Wheel/Tread Material: PolyurethaneCaster Load Rating Range: Light-Duty
Caster Temp. Range: -45 Degrees to 180 Degrees FOverall Height: 3-7/8"
Standards: ICWMCore Color: Black
Wheel Width: 15/16"Caster Wheel Bearings: Ball
Application: Medical Equipment, Electronic Equipment, SeatingCaster Thread Size: 3/8-16
Frame Finish: Chrome PlatedCaster Brake Included: No
Non-Marking: YesCaster Raceway: Double Ball
Wheel Color: ClearCaster Product Group: Swivel Caster
Caster Core Material: PolyolefinCountry of Origin (subject to change): China

Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Threaded, Wheel Dia. 3 In., Wheel Width 15/16 In., Load Rating 120 lb., Stem Dia. 3/8 In., Wheel Color Clear, Overall Height 3-7/8 In., Caster Wheel/Tread Material Polyurethane, Caster Core Material Polyolefin, Core Color Black, Ball Caster Wheel Bearings, Stem Length 3/4 In., Caster Raceway Double Ball, Chrome Plated Frame Finish, Features Fully Heat Treated, Application Medical Equipment, Electronic Equipment, Seating

Reviews