JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Swivel Stem Caster, Polyurthn, 4 in, 125 lb

VALUE BRAND| Zoro #: G1930004| Mfr #: PEC40223BK-TPU03(KK)

$17.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1930004 Mfr #: PEC40223BK-TPU03(KK)
Number of Wheels: 1Core Color: Black
Caster Product Group: Swivel CasterFeatures: Fully Heat Treated
Includes: Thread GuardsCaster Core Material: Polyolefin
Item: Stem CasterCaster Temp. Range: -45 Degrees to 180 Degrees F
Standards: ROHS CompliantWheel Color: Black
Caster Raceway: Double BallCaster Wheel Bearings: Delrin
Wheel Width: 15/16"Overall Height: 5-3/8"
Non-Marking: YesCaster Stem Type: Friction Ring
Caster Temp. Range Available: YesCaster Load Rating Range: Light-Duty
Stem Length: 7/8"Load Rating: 125 lb.
Caster Sub-Type: SwivelFrame Finish: Glass Filled Nylon
Wheel Dia.: 4"Application: Medical Equipment, Utility Carts, Store Fixtures, Food Service Equipment, Seating
Stem Dia.: 7/16"Caster Wheel/Tread Material: Polyurethane
Caster Brake Included: NoCountry of Origin (subject to change): China

Product Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Friction Ring, Wheel Dia. 4 In., Wheel Width 15/16 In., Load Rating 125 lb., Stem Dia. 7/16 In., Wheel Color Black, Overall Height 5-3/8 In., Caster Wheel/Tread Material Polyurethane, Caster Core Material Polyolefin, Core Color Black, Delrin Caster Wheel Bearings, Stem Length 7/8 In., Caster Raceway Double Ball, Glass Filled Nylon Frame Finish, Features Fully Heat Treated

Product Reviews

Save 15%. Sign up for Z-mail.