Swivel Stem Caster, Polyurthn, 4 in, 125 lb

VALUE BRAND| Zoro #: G0676602| Mfr #: PEC40507GR-TPU03(GG)

$14.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0676602 Mfr #: PEC40507GR-TPU03(GG)
Wheel Color: GrayCore Color: Gray
Caster Stem Type: ThreadedCaster Thread Size: 5/16-18
Caster Load Rating Range: Light-DutyLoad Rating: 125 lb.
Caster Temp. Range Available: YesCaster Temp. Range: -45 Degrees to 180 Degrees F
Includes: Thread GuardsStandards: ICWM
Wheel Dia.: 4"Overall Height: 5-3/8"
Features: Fully Heat TreatedCaster Brake Included: No
Wheel Width: 15/16"Caster Wheel/Tread Material: Polyurethane
Application: Medical Equipment, Utility Carts, Store Fixtures, Food Service Equipment, SeatingNumber of Wheels: 1
Caster Core Material: PolyolefinNon-Marking: Yes
Frame Finish: Glass Filled NylonCaster Wheel Bearings: Delrin
Stem Length: 1"Caster Raceway: Double Ball
Caster Product Group: Swivel CasterItem: Stem Caster
Caster Sub-Type: SwivelStem Dia.: 5/16"
Country of Origin (subject to change): China

Product Description

Swivel Stem Caster, Stem Type Threaded, Wheel Dia. 4 In., Wheel Width 15/16 In., Load Rating 125 lb., Overall Height 5-3/8 In., Wheel Material Polyurethane, Wheel Color Gray, Core Material Polyolefin, Core Color Gray, Delrin(r) Wheel Bearings, Stem Dia. 5/16 In.-18, Stem Length 1 In., Raceway Double Ball, Glass Filled Nylon Frame Finish, Application Medical and Food Service, Standards ICWM, Includes Thread Guards

Product Reviews

Save 15%. Sign up for Z-mail.