Swivel Stem Caster, Polyurthn, 4 in, 125 lb

VALUE BRAND| Zoro #: G1705496| Mfr #: PEC40637BK-TPU03(KK)

$17.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1705496 Mfr #: PEC40637BK-TPU03(KK)
Stem Length: 3/4"Caster Sub-Type: Swivel
Caster Load Rating Range: Light-DutyWheel Width: 15/16"
Item: Stem CasterStandards: ICWM
Caster Wheel/Tread Material: PolyurethaneCaster Core Material: Polyolefin
Caster Wheel Bearings: DelrinWheel Color: Black
Features: Fully Heat TreatedWheel Dia.: 4"
Stem Dia.: 3/8"Overall Height: 5-3/8"
Includes: Thread GuardsCaster Temp. Range Available: Yes
Frame Finish: Glass Filled NylonCaster Product Group: Swivel Caster
Number of Wheels: 1Core Color: Black
Non-Marking: YesCaster Stem Type: Threaded
Caster Brake Included: NoCaster Raceway: Double Ball
Application: Medical Equipment, Utility Carts, Store Fixtures, Food Service Equipment, SeatingCaster Thread Size: 3/8-16
Load Rating: 125 lb.Caster Temp. Range: -45 Degrees to 180 Degrees F
Country of Origin (subject to change): China

Product Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Threaded, Wheel Dia. 4 In., Wheel Width 15/16 In., Load Rating 125 lb., Stem Dia. 3/8 In., Wheel Color Black, Overall Height 5-3/8 In., Caster Wheel/Tread Material Polyurethane, Caster Core Material Polyolefin, Core Color Black, Delrin Caster Wheel Bearings, Stem Length 3/4 In., Caster Raceway Double Ball, Glass Filled Nylon Frame Finish, Features Fully Heat Treated

Product Reviews

Save 15%. Sign up for Z-mail.