Swivel Stem Caster, Rubber, 2-1/2 in, 75 lb

VALUE BRAND| Zoro #: G0102155| Mfr #: 43904

$7.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Stem Caster
Caster Load Rating Range: Light-Medium Duty
Core Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0102155 Mfr #: 43904
Item: Stem CasterCaster Load Rating Range: Light-Medium Duty
Core Color: BlackCaster Wheel Bearings: Ball
Caster Temp. Range: -40 Degrees to 160 Degrees FStandards: BIFMA/ANSI
Wheel Color: BlackCaster Temp. Range Available: Yes
Caster Core Material: RubberNumber of Wheels: 1
Caster Wheel/Tread Material: RubberFeatures: Soft Tread for Hard Surfaces
Caster Thread Size: 3/8-16Overall Height: 3-1/32"
Wheel Dia.: 2-1/2"Frame Finish: High Nickel
Caster Product Group: Swivel CasterApplication: Office Chairs and Furniture
Caster Raceway: Single BallStem Length: 1-1/2"
Caster Sub-Type: SwivelNon-Marking: No
Caster Brake Included: NoCaster Stem Type: Threaded
Wheel Width: 5/8"Load Rating: 75 lb.
Stem Dia.: 3/8"Country of Origin (subject to change): United States

Description

Stem Caster, Caster Load Rating Range Light-Medium Duty, Caster Stem Type Threaded, Wheel Dia. 2-1/2 In., Wheel Width 5/8 In., Load Rating 75 lb., Stem Dia. 3/8 In., Wheel Color Black, Overall Height 3-1/32 In., Caster Wheel/Tread Material Rubber, Caster Core Material Rubber, Core Color Black, Ball Caster Wheel Bearings, Stem Length 1-1/2 In., Caster Raceway Single Ball, High Nickel Frame Finish, Features Soft Tread for Hard Surfaces, Application Office Chairs and Furniture, Standards BIFMA/ANSI

Reviews