KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Stem Caster, Rubber, 2-1/2 in, 75 lb

VALUE BRAND| Zoro #: G0102252| Mfr #: 40604

$5.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Load Rating Range: Light-Medium Duty
Non-Marking: No
Caster Wheel Bearings: Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0102252 Mfr #: 40604
Caster Load Rating Range: Light-Medium DutyNon-Marking: No
Caster Wheel Bearings: BallCaster Temp. Range Available: Yes
Item: Stem CasterFeatures: Hard Tread for Carpeted Surfaces
Application: Office Chairs and FurnitureWheel Color: Black
Caster Wheel/Tread Material: RubberCaster Brake Included: No
Wheel Width: 5/8"Load Rating: 75 lb.
Stem Length: 1-3/8"Stem Dia.: 7/16"
Caster Raceway: Single BallCaster Core Material: Rubber
Number of Wheels: 1Core Color: Black
Caster Stem Type: Friction RingCaster Product Group: Swivel Caster
Overall Height: 3-1/32"Wheel Dia.: 2-1/2"
Caster Sub-Type: SwivelStandards: BIFMA/ANSI
Caster Temp. Range: -40 Degrees to 160 Degrees FFrame Finish: High Nickel
Country of Origin (subject to change): United States

Description

Stem Caster, Caster Load Rating Range Light-Medium Duty, Caster Stem Type Friction Ring, Wheel Dia. 2-1/2 In., Wheel Width 5/8 In., Load Rating 75 lb., Stem Dia. 7/16 In., Wheel Color Black, Overall Height 3-1/32 In., Caster Wheel/Tread Material Rubber, Caster Core Material Rubber, Core Color Black, Ball Caster Wheel Bearings, Stem Length 1-3/8 In., Caster Raceway Single Ball, High Nickel Frame Finish, Features Hard Tread for Carpeted Surfaces, Application Office Chairs and Furniture

Reviews