Swivel Stem Caster, Rubber, 2-1/2 in, 75 lb

VALUE BRAND| Zoro #: G0102243| Mfr #: 41904

$8.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0102243 Mfr #: 41904
Wheel Color: BlackCore Color: Black
Caster Stem Type: Friction RingCaster Load Rating Range: Light-Medium Duty
Load Rating: 75 lb.Caster Temp. Range Available: Yes
Caster Temp. Range: -40 Degrees to 160 Degrees FStandards: BIFMA/ANSI
Wheel Dia.: 2-1/2"Overall Height: 3-1/32"
Features: Hard Tread for Carpeted SurfacesCaster Brake Included: No
Wheel Width: 5/8"Caster Wheel/Tread Material: Rubber
Application: Office Chairs and FurnitureNumber of Wheels: 1
Caster Core Material: RubberNon-Marking: No
Frame Finish: High NickelCaster Wheel Bearings: Ball
Stem Length: 1"Caster Raceway: Single Ball
Caster Product Group: Swivel CasterItem: Stem Caster
Caster Sub-Type: SwivelStem Dia.: 3/8"
Country of Origin (subject to change): United States

Product Description

Stem Caster, Caster Load Rating Range Light-Medium Duty, Caster Stem Type Friction Ring, Wheel Dia. 2-1/2 In., Wheel Width 5/8 In., Load Rating 75 lb., Stem Dia. 3/8 In., Wheel Color Black, Overall Height 3-1/32 In., Caster Wheel/Tread Material Rubber, Caster Core Material Rubber, Core Color Black, Ball Caster Wheel Bearings, Stem Length 1 In., Caster Raceway Single Ball, High Nickel Frame Finish, Features Hard Tread for Carpeted Surfaces, Application Office Chairs and Furniture

Product Reviews

Save 15%. Sign up for Z-mail.