- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Stem Casters
- /
- Swivel Stem Caster, Rubber, 2-1/2 in, 75 lb
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Stem Caster, Rubber, 2-1/2 in, 75 lb (Discontinued)
Mfr # 43804
Zoro # G0102225
This Product is Discontinued
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 5/8"
- Mounting Height 3 in
- Load Rating 75 lb.
Customers Also Purchased
- Brand Zoro Select
-
MFR #
43804
-
Zoro #
G0102225
- UPC # 094701226333
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 5/8" |
Mounting Height | 3 in |
Stem Length | 1-1/2" |
Thread Size | 3/8"-16 |
Wheel Dia. | 2-1/2" |
Overall Height | 3-1/32" |
Stem Dia. | 3/8" |
Caster Thread Size | 3/8-16 |
Caster Stem Size | 3/8-16 x 1-1/2 in |
Details
Item | Swivel Stem Caster |
Caster Stem Type | Threaded |
Tread Shape | Standard |
Load Rating | 75 lb. |
Load Rating Range | 0 to 299 lb |
Wheel/Tread Material | Polyolefin |
Application | Office Chairs and Furniture |
Non-Marking | Yes |
Caster Frame Material | Steel |
Wheel Bearing Type | Precision Ball |
Number of Wheels | 1 |
Caster Brake Included | No |
Core Color | Black |
Wheel Color | Black |
Caster Wheel/Tread Material | Rubber |
Caster Temp. Range Available | Yes |
Caster Raceway | Single Ball |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Swivel |
Standards | BIFMA/ANSI |
Features | Hard Tread for Carpeted Surfaces |
Caster Product Group | Swivel Caster |
Caster Wheel Bearings | Ball |
Caster Core Material | Rubber |
Caster Temp. Range | -40 Degrees to 160 Degrees F |
Frame Finish | Nickel Plated |
Swivel Raceway Type | Single Ball |
Wheel Core Material | Rubber |
Operating Temperature Range | -40 Degrees to 160 Degrees F |
Wheel/Tread Color | Black |
Description
Swivel Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 1/2 in Wheel Dia., 5/8 in Wheel Width, Polyolefin Wheel/Tread Material, 3 in Mounting Height, Precision Ball, 3/8-16 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Nickel Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels