Swivel Stem Caster, Rubber, 3 in., 165 lb.

VALUE BRAND| Zoro #: G0102112| Mfr #: 40600

$7.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Load Rating Range: Light-Medium Duty
Non-Marking: No
Caster Wheel Bearings: Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0102112 Mfr #: 40600
Caster Load Rating Range: Light-Medium DutyNon-Marking: No
Caster Wheel Bearings: BallCaster Temp. Range Available: Yes
Item: Stem CasterFeatures: Hard Tread for Carpeted Surfaces
Application: Office Chairs and FurnitureWheel Color: Black
Caster Wheel/Tread Material: RubberCaster Brake Included: No
Wheel Width: 1"Load Rating: 165 lb.
Stem Length: 1-3/8"Stem Dia.: 7/16"
Caster Raceway: Single BallCaster Core Material: Rubber
Number of Wheels: 1Core Color: Black
Caster Stem Type: Friction RingCaster Product Group: Swivel Caster
Overall Height: 3-3/4"Wheel Dia.: 3"
Caster Sub-Type: SwivelStandards: BIFMA/ANSI
Caster Temp. Range: -20 Degrees to 200 Degrees FFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Stem Caster, Caster Load Rating Range Light-Medium Duty, Caster Stem Type Friction Ring, Wheel Dia. 3 In., Wheel Width 1-1/4 In., Load Rating 165 lb., Stem Dia. 7/16 In., Wheel Color Black, Overall Height 3-3/4 In., Caster Wheel/Tread Material Rubber, Caster Core Material Rubber, Core Color Black, Ball Caster Wheel Bearings, Stem Length 1-3/8 In., Caster Raceway Single Ball, Zinc Plated Frame Finish, Features Hard Tread for Carpeted Surfaces, Application Office Chairs and Furniture

Reviews