Swivel Stem Caster, TPR, 4 in., 190 lb.

VALUE BRAND| Zoro #: G0911041| Mfr #: SS04AMP125SWGR09G

$96.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0911041 Mfr #: SS04AMP125SWGR09G
Core Color: GrayCaster Temp. Range Available: Yes
Caster Temp. Range: -45 Degrees to 180 Degrees FIncludes: Thread Guards
Wheel Width: 1-1/4"Caster Wheel/Tread Material: Thermoplastic Rubber
Number of Wheels: 1Caster Core Material: Polyolefin
Non-Marking: YesCaster Wheel Bearings: Ball
Item: Stem CasterCaster Sub-Type: Swivel
Features: Anti-Microbial WheelApplication: Food Service, Case Carts, Utility Carts, Medical Equipment, Institutional Equipment, Laboratory Equipment, Animal Cages, Pharmecutical Equipment
Wheel Dia.: 4"Stem Length: 2-3/16"
Frame Finish: Stainless SteelWheel Color: Green
Stem Dia.: 27/32"Overall Height: 5-5/16"
Caster Stem Type: RoundLoad Rating: 190 lb.
Caster Raceway: Double BallCaster Brake Included: No
Caster Product Group: Swivel CasterCaster Load Rating Range: Light-Duty
Country of Origin (subject to change): China

Product Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Round, Wheel Dia. 4 In., Wheel Width 1-1/4 In., Load Rating 190 lb., Stem Dia. 27/32 In., Wheel Color Green, Overall Height 5-5/16 In., Caster Wheel/Tread Material Thermoplastic Rubber, Caster Core Material Polyolefin, Core Color Gray, Ball Caster Wheel Bearings, Stem Length 2-3/16 In., Caster Raceway Double Ball, Stainless Steel Frame Finish, Features Anti-Microbial Wheel

Product Reviews

Save 15%. Sign up for Z-mail.