20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Swivel Stem Caster, TPR, 4 in., 190 lb.

VALUE BRAND| Zoro #: G2424554| Mfr #: SS04AMP125SWXRN2G

$94.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2424554 Mfr #: SS04AMP125SWXRN2G
Core Color: GrayCaster Temp. Range Available: Yes
Caster Temp. Range: -45 Degrees to 180 Degrees FIncludes: Thread Guards
Wheel Width: 1-1/4"Caster Wheel/Tread Material: Thermoplastic Rubber
Number of Wheels: 1Caster Core Material: Polyolefin
Non-Marking: YesCaster Wheel Bearings: Ball
Item: Stem CasterCaster Sub-Type: Swivel
Features: Anti-Microbial WheelApplication: Food Service, Case Carts, Utility Carts, Medical Equipment, Institutional Equipment, Laboratory Equipment, Animal Cages, Pharmecutical Equipment
Stem Dia.: 13/16"Caster Thread Size: 1/2-13
Overall Height: 5-5/16"Caster Stem Type: Round
Load Rating: 190 lb.Caster Raceway: Double Ball
Caster Brake Included: NoCaster Product Group: Swivel Caster
Caster Load Rating Range: Light-DutyWheel Dia.: 4"
Stem Length: 2-1/4"Frame Finish: Stainless Steel
Wheel Color: GreenCountry of Origin (subject to change): China

Product Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Round, Wheel Dia. 4 In., Wheel Width 1-1/4 In., Load Rating 190 lb., Stem Dia. 13/16 In., Wheel Color Green, Overall Height 5-5/16 In., Caster Wheel/Tread Material Thermoplastic Rubber, Caster Core Material Polyolefin, Core Color Gray, Ball Caster Wheel Bearings, Stem Length 2-1/4 In., Caster Raceway Double Ball, Stainless Steel Frame Finish, Features Anti-Microbial Wheel

Product Reviews

Save 15%. Sign up for Z-mail.